Motion
14630 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3/4"X1"9S FIN

3M
14630 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3/4"X1"9S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 9S Fine, 6 in x 3/4 in x 1 in, 3 per case
Mi Item #02713983
MFR #14630 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3/4"X1"9S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14630 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3/4"X1"9S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 9S Fine, 6 in x 3/4 in x 1 in, 3 per case
Mi Item #02713983
MFR #14630 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3/4"X1"9S FIN

Mfr description
14630 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    0.75 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    3/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 14630 SCOTCH-BRITE EXL DEBURRING WHEEL 6"X3/4"X1"9S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 3/4 in wheel thickness, 1 in center hole diameter, and Fine grade, suitable for finishing applications.
  • Manufacturer Stock Number
    61500068681
  • Manufacturer Upc Number
    00048011146300
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011146300
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)