Motion
14638 SCOTCH-BRITE MULTI-FINISHING WHEEL 14"X3"X8"2S MED

3M
14638 SCOTCH-BRITE MULTI-FINISHING WHEEL 14"X3"X8"2S MED

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Medium, 14 in x 3 in x 8 in, 1 per case
MI ITEM #02713990
MFR #14638 SCOTCH-BRITE MULTI-FINISHING WHEEL 14"X3"X8"2S MED
Price$1,042.04/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14638 SCOTCH-BRITE MULTI-FINISHING WHEEL 14"X3"X8"2S MED

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Medium, 14 in x 3 in x 8 in, 1 per case
MI ITEM #02713990
MFR #14638 SCOTCH-BRITE MULTI-FINISHING WHEEL 14"X3"X8"2S MED

Mfr description
14638 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,042.04/wh

Specifications

Dimensions

  • Center Hole Diameter  
    8 in
  • Overall Diameter
    14 in
  • Overall Width
    3 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 14638 SCOTCH-BRITE MULTI-FINISHING WHEEL 14"X3"X8"2S MED is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 14 in wheel diameter, 3 in wheel thickness, 8 in center hole diameter, and Medium grade, designed for heavy-duty blending and finishing.
  • Manufacturer Stock Number
    61500068772
  • Manufacturer Upc Number
    00048011146386
  • Material
    Silicon Carbide
  • Max Rpm
    2550 rpm
  • UPC_NO
    00048011146386
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)