Motion
7010493443 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1D1, 3X1/8X1/2, X=3/8, V

3M
7010493443 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1D1, 3X1/8X1/2, X=3/8, V

3M™ Resin Bond Diamond Wheels and Tools, 1D1, 3X1/8X1/2, X=3/8, V=60 D600 654BK, FLAT=.020 - MMMRBDW41647
MI ITEM #02713991
MFR #7010493443 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1D1, 3X1/8X1/2, X=3/8, V
List Price$711.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493443 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1D1, 3X1/8X1/2, X=3/8, V

3M™ Resin Bond Diamond Wheels and Tools, 1D1, 3X1/8X1/2, X=3/8, V=60 D600 654BK, FLAT=.020 - MMMRBDW41647
MI ITEM #02713991
MFR #7010493443 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1D1, 3X1/8X1/2, X=3/8, V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$711.28/each for your price

Overview

Mfr description
7010493443 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308254001
  • UPC_NO
    00076308254001
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Center Hole Diameter
    1/4 in
  • Max Rpm
    8500 rpm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    181.436 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought