Motion
14668 SCOTCH-BRITE CUT & POLISH DISC 4"X1/4"A VFN

3M
14668 SCOTCH-BRITE CUT & POLISH DISC 4"X1/4"A VFN

Scotch-Brite™ Cut and Polish Disc, CP-DC, A/O Very Fine, 4 in x 1/4 in, 150 per case
MI ITEM #02713992
MFR #14668 SCOTCH-BRITE CUT & POLISH DISC 4"X1/4"A VFN
Price$9.72/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14668 SCOTCH-BRITE CUT & POLISH DISC 4"X1/4"A VFN

Scotch-Brite™ Cut and Polish Disc, CP-DC, A/O Very Fine, 4 in x 1/4 in, 150 per case
MI ITEM #02713992
MFR #14668 SCOTCH-BRITE CUT & POLISH DISC 4"X1/4"A VFN

Mfr description
14668 SCOTCH-BRITE CUT & POLISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral delivers an aggressive cut with a polished surface
  • Durable non-woven web construction resists loading, prolonging service life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.72/dc

Specifications

Dimensions

  • Center Hole Diameter
    1/4 in
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Beige
  • Disc Color
    Tan
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    150
  • Manufacturer Stock Number
    61500069143
  • Manufacturer Upc Number
    00048011146683
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011146683

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)