Motion
14757 SCOTCH-BRITE CLEAN & FINISH ROLL 3"X30' A MED

3M
14757 SCOTCH-BRITE CLEAN & FINISH ROLL 3"X30' A MED

Scotch-Brite™ Clean and Finish Roll, CF-RL, A/O Medium, 3 in x 30 ft, 4 per case
MI ITEM #02714006
MFR #14757 SCOTCH-BRITE CLEAN & FINISH ROLL 3"X30' A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14757 SCOTCH-BRITE CLEAN & FINISH ROLL 3"X30' A MED

Scotch-Brite™ Clean and Finish Roll, CF-RL, A/O Medium, 3 in x 30 ft, 4 per case
MI ITEM #02714006
MFR #14757 SCOTCH-BRITE CLEAN & FINISH ROLL 3"X30' A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14757 SCOTCH-BRITE CLEAN & FINISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
  • Suitable for hand use or on oscillating and dual pad rubbing machines
  • Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
  • Suitable for metal, wood, composite and advanced materials

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    30 ft
  • Overall Length
    30 ft
  • Overall Width
    3 in
  • Roll Width
    3 in
  • Grade
    Medium
  • Manufacturer Stock Number
    61500070455
  • Manufacturer Upc Number
    00048011147574
  • UPC_NO
    00048011147574
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text