Motion
14768 SCOTCH-BRITE HIGH STRENGTH ROLL 12"X30' A VFN

3M
14768 SCOTCH-BRITE HIGH STRENGTH ROLL 12"X30' A VFN

Scotch-Brite™ High Strength Roll, HS-RL, A/O Very Fine, 12 in x 30 ft, 1 per case
MI ITEM #02714013
MFR #14768 SCOTCH-BRITE HIGH STRENGTH ROLL 12"X30' A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14768 SCOTCH-BRITE HIGH STRENGTH ROLL 12"X30' A VFN

Scotch-Brite™ High Strength Roll, HS-RL, A/O Very Fine, 12 in x 30 ft, 1 per case
MI ITEM #02714013
MFR #14768 SCOTCH-BRITE HIGH STRENGTH ROLL 12"X30' A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14768 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, high strength material is adaptable to a wide range of applications and tools
  • Can be folded, stacked or rolled, for cleaning or fine finishing on flat, irregular or contoured surfaces
  • Multipurpose roll can be used wet or dry to clean, produce a satin finish, denib, and defuzz
  • Highly conformable non-woven material works into corners and hard-to-reach areas
  • Very fine grade aluminum oxide abrasive grade delivers professional finishing results on wood, metal, and other materials

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    30 ft
  • Overall Length
    30 ft
  • Overall Width
    12 in
  • Roll Width
    12 in
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500070562
  • Manufacturer Upc Number
    00048011147680
  • UPC_NO
    00048011147680
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text