Overview
Mfr description
15165 SCOTCH-BRITE CUT & POLISH UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.
- Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
- High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
- Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
- Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
- Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action
Specifications
- Abrasive MaterialAluminum Oxide
- Wheel TypeUnitized
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- GradeFine
- Max Rpm40100 rpm
- Manufacturer Stock Number61500075405
- Manufacturer Upc Number00048011151656
- UPC_NO00048011151656
- Overall Diameter0.5 in
- Overall Width0.125 in
- ColorBeige
- Long DescriptionThe 15165 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1/2"X1/8"X1/16"5A FIN is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 1/2 in wheel diameter, 1/8 in wheel thickness, 0.06 in center hole diameter, and Fine grade, designed for detailed finishing and precision work.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data