Motion
15325 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 5"X132"A MED

3M
15325 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 5"X132"A MED

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 5 in x 132 in, 5 per case
Mi Item #02714038
MFR #15325 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 5"X132"A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15325 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 5"X132"A MED

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 5 in x 132 in, 5 per case
Mi Item #02714038
MFR #15325 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 5"X132"A MED

Mfr description
15325 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    132 in
  • Belt Width
    5 in
  • Overall Length
    132 in
  • Overall Width
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    61500077104
  • Manufacturer Upc Number
    00048011153254
  • UPC_NO
    00048011153254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)