Motion
15393 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1"XNH A CRS

3M
15393 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1"XNH A CRS

Scotch-Brite® Roloc™ Quick Change Disc - 1.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #02714049
MFR #15393 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1"XNH A CRS
Your Price$1.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15393 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1"XNH A CRS

Scotch-Brite® Roloc™ Quick Change Disc - 1.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #02714049
MFR #15393 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1"XNH A CRS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.31/each(List $1.96)

Overview

Mfr description
15393 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Max Rpm
    30000 rpm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    1 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    61500077989
  • Manufacturer Upc Number
    00048011153933
  • UPC_NO
    00048011153933
  • Application
    - Surface Preparation - Finishing - Grinding - Deburring
  • Attachment Method
    TR
  • Mounting Type
    Quick-Change Roloc™ TR
  • Material Application
    General Purpose Sanding, Paint Preparation, Light Deburring, Sanding, Finishing, Coating Removal, Blending, Light Grinding, Rust Removal, Intermediate Sanding, Refining

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text