Motion
15577 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X24"X3"7S FIN

3M
15577 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X24"X3"7S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 8 in x 24 in x 3 in, 1 per case
Mi Item #02714072
MFR #15577 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X24"X3"7S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15577 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X24"X3"7S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 8 in x 24 in x 3 in, 1 per case
Mi Item #02714072
MFR #15577 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X24"X3"7S FIN

Mfr description
15577 SCOTCH-BRITE LIGHT DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    24 in

Details

  • Grade
    Fine
  • Long Description
    The 15577 SCOTCH-BRITE LIGHT DEBURRING WHEEL 8"X24"X3"7S FIN is a Convolute Non-Woven Deburring Wheel featuring an 8 in wheel diameter, 24 in wheel thickness, 3 in center hole diameter, and Fine grade, suitable for wide surface finishing.
  • Manufacturer Stock Number
    61500080223
  • Manufacturer Upc Number
    00048011155777
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011155777
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)