Specifications
Dimensions
- Center Hole Diameter3 in
- Overall Diameter8 in
- Overall Width3 in
- Wheel Diameter8 in
- Wheel Thickness3 in
Details
- Abrasive MaterialAluminum Oxide
- ColorRed
- GradeCoarse
- Long DescriptionThe 15608 SCOTCH-BRITE METAL FINISHING WHEEL 8"X3"X3"5A CRS is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 3 in wheel thickness, 3 in center hole diameter, and Coarse grade, suitable for heavy metal finishing.
- Manufacturer Stock Number61500080538
- Manufacturer Upc Number00048011156088
- MaterialAluminum Oxide
- Max Rpm4500 rpm
- UPC_NO00048011156088
- Wheel TypeConvolute
Overview
Mfr description
15608 SCOTCH-BRITE METAL FINISHING
- For industrial/occupational use only. Not for consumer sale or use.
- High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
- Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
- Controlled abrasive action helps prevent undercutting or gouging
- Highly conformable wheel effectively finishes irregular or contoured surfaces
- Convolute construction wound around a fiber core runs smooth to provide fine, uniform finishing