Motion
15610 SCOTCH-BRITE METAL FINISHING WHEEL 6"X12"X1"5A MED

3M
15610 SCOTCH-BRITE METAL FINISHING WHEEL 6"X12"X1"5A MED

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 5A Medium, 6 in x 12 in x 1 in, 1 per case
Mi Item #02714083
MFR #15610 SCOTCH-BRITE METAL FINISHING WHEEL 6"X12"X1"5A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15610 SCOTCH-BRITE METAL FINISHING WHEEL 6"X12"X1"5A MED

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 5A Medium, 6 in x 12 in x 1 in, 1 per case
Mi Item #02714083
MFR #15610 SCOTCH-BRITE METAL FINISHING WHEEL 6"X12"X1"5A MED

Mfr description
15610 SCOTCH-BRITE METAL FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    12 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Medium
  • Long Description
    The 15610 SCOTCH-BRITE METAL FINISHING WHEEL 6"X12"X1"5A MED is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 12 in wheel thickness, 1 in center hole diameter, and Medium grade, designed for heavy-duty metal finishing and blending operations.
  • Manufacturer Stock Number
    61500080553
  • Manufacturer Upc Number
    00048011156101
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011156101
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)