Motion
15623 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X24"X3"2S MED

3M
15623 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X24"X3"2S MED

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Medium, 8 in x 24 in x 3 in, 1 per case
MI ITEM #02714088
MFR #15623 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X24"X3"2S MED
Price$3,039.09/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15623 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X24"X3"2S MED

Scotch-Brite™ Multi-Finishing Wheel, MU-WL, 2S Medium, 8 in x 24 in x 3 in, 1 per case
MI ITEM #02714088
MFR #15623 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X24"X3"2S MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,039.09/wh

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    24 in

Details

  • Grade
    Medium
  • Long Description
    The 15623 SCOTCH-BRITE MULTI-FINISHING WHEEL 8"X24"X3"2S MED is a Convolute Non-Woven Deburring Wheel featuring an 8 in wheel diameter, 24 in wheel thickness, 3 in center hole diameter, and Medium grade, suitable for heavy-duty blending and large surface finishing.
  • Manufacturer Stock Number
    61500080702
  • Manufacturer Upc Number
    00048011156231
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011156231
  • Wheel Type
    Convolute

Overview

Mfr description
15623 SCOTCH-BRITE MULTI-FINISHING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought