Motion
7010330792 STANDARD ABRASIVES SURFACE CONDITIONING GP DISC, 845419, 4-1/2 I

3M
7010330792 STANDARD ABRASIVES SURFACE CONDITIONING GP DISC, 845419, 4-1/2 I

Aluminum Oxide Abrasive Material, Blue Color
Mi Item #02714089
MFR #7010330792 STANDARD ABRASIVES SURFACE CONDITIONING GP DISC, 845419, 4-1/2 I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330792 STANDARD ABRASIVES SURFACE CONDITIONING GP DISC, 845419, 4-1/2 I

Aluminum Oxide Abrasive Material, Blue Color
Mi Item #02714089
MFR #7010330792 STANDARD ABRASIVES SURFACE CONDITIONING GP DISC, 845419, 4-1/2 I

Mfr description
7010330792 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending, coating removal, finishing, and light deburring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00051115357138
  • UPC_NO
    00051115357138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)