Motion
15633 SCOTCH-BRITE SST DEBURRING WHEEL 8"X3/8"X3"8S FIN

3M
15633 SCOTCH-BRITE SST DEBURRING WHEEL 8"X3/8"X3"8S FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 8S Fine, 8 in x 3/8 in x 3 in, 4 per case
Mi Item #02714090
MFR #15633 SCOTCH-BRITE SST DEBURRING WHEEL 8"X3/8"X3"8S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15633 SCOTCH-BRITE SST DEBURRING WHEEL 8"X3/8"X3"8S FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 8S Fine, 8 in x 3/8 in x 3 in, 4 per case
Mi Item #02714090
MFR #15633 SCOTCH-BRITE SST DEBURRING WHEEL 8"X3/8"X3"8S FIN

Mfr description
15633 SCOTCH-BRITE SST DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
  • Deburrs and finishes demanding alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    0.375 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    3/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 15633 SCOTCH-BRITE SST DEBURRING WHEEL 8"X3/8"X3"8S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring an 8 in wheel diameter, 3/8 in wheel thickness, 3 in center hole diameter, and Fine grade, suitable for consistent finishing.
  • Manufacturer Stock Number
    61500080801
  • Manufacturer Upc Number
    00048011156330
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011156330
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)