Motion
15704 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 4"X1/4"X1/4"7S XCS

3M
15704 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 4"X1/4"X1/4"7S XCS

Scotch-Brite™ Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 4 in x 1/4 in x 1/4 in, 20 per case
Mi Item #02714109
MFR #15704 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 4"X1/4"X1/4"7S XCS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15704 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 4"X1/4"X1/4"7S XCS

Scotch-Brite™ Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 4 in x 1/4 in x 1/4 in, 20 per case
Mi Item #02714109
MFR #15704 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 4"X1/4"X1/4"7S XCS

Mfr description
15704 SCOTCH-BRITE CLEAN & STRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Diameter
    4 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Extra Coarse
  • Long Description
    The 15704 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 4"X1/4"X1/4"7S XCS is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 4 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Extra Coarse grade, designed for coating removal.
  • Manufacturer Stock Number
    61500081874
  • Manufacturer Upc Number
    00048011157047
  • Material
    Silicon Carbide
  • Max Rpm
    10000 rpm
  • UPC_NO
    00048011157047
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)