Motion
15714 SCOTCH-BRITE SST UNITIZED WHEEL 14"X1/2"X1-1/4"5A FIN

3M
15714 SCOTCH-BRITE SST UNITIZED WHEEL 14"X1/2"X1-1/4"5A FIN

Scotch-Brite™ SST Unitized Wheel, 5A Fine, 14 in x 1/2 in x 1-1/4 in, 2 per case
Mi Item #02714114
MFR #15714 SCOTCH-BRITE SST UNITIZED WHEEL 14"X1/2"X1-1/4"5A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15714 SCOTCH-BRITE SST UNITIZED WHEEL 14"X1/2"X1-1/4"5A FIN

Scotch-Brite™ SST Unitized Wheel, 5A Fine, 14 in x 1/2 in x 1-1/4 in, 2 per case
Mi Item #02714114
MFR #15714 SCOTCH-BRITE SST UNITIZED WHEEL 14"X1/2"X1-1/4"5A FIN

Mfr description
15714 SCOTCH-BRITE SST UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1-1/4 in
  • Overall Diameter
    14 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Fine
  • Long Description
    The 15714 SCOTCH-BRITE SST UNITIZED WHEEL 14"X1/2"X1-1/4"5A FIN is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 14 in wheel diameter, 1/2 in wheel thickness, 1-1/4 in center hole diameter, and Fine grade, designed for large-scale finishing and blending tasks.
  • Manufacturer Stock Number
    61500081973
  • Manufacturer Upc Number
    00048011157146
  • Material
    Aluminum Oxide
  • Max Rpm
    3200 rpm
  • UPC_NO
    00048011157146
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)