Specifications
Dimensions
- Brush Diameter8 in
- Brush Width3 in
- Center Hole Diameter3 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeNon-Woven
- Manufacturer Stock Number61500082682
- Manufacturer Upc Number00048011157832
- Max Rpm3200 rpm
- UPC_NO00048011157832
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)