Motion
15833 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/4"X1/4"2S FIN

3M
15833 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/4"X1/4"2S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2S Fine, 6 in x 1/4 in x 1/4 in, 8 per case
Mi Item #02714141
MFR #15833 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/4"X1/4"2S FIN
Price$60.17/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15833 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/4"X1/4"2S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2S Fine, 6 in x 1/4 in x 1/4 in, 8 per case
Mi Item #02714141
MFR #15833 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/4"X1/4"2S FIN

Mfr description
15833 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.17/wh

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Diameter
    6 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 15833 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/4"X1/4"2S FIN is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Fine grade, suitable for precision finishing.
  • Manufacturer Stock Number
    61500083193
  • Manufacturer Upc Number
    00048011158334
  • Material
    Silicon Carbide
  • Max Rpm
    5000 rpm
  • UPC_NO
    00048011158334
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)