Overview
Mfr description
15856 SCOTCH-BRITE EXL UNITIZED WHEEL
- For industrial/occupational use only. Not for consumer sale or use.
- Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
- Resists smearing for cleaner surfaces and less preparation
- Minimizes heat build-up to lessen impact on heat-sensitive materials
Specifications
- Abrasive MaterialAluminum Oxide
- Wheel TypeUnitized
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- GradeFine
- Max Rpm18100 rpm
- Manufacturer Stock Number61500083425
- Manufacturer Upc Number00048011158563
- UPC_NO00048011158563
- Overall Diameter3 in
- Overall Width0.25 in
- ColorBeige
- Long DescriptionThe 15856 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/4"X1/4"6A FIN is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 3 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Fine grade, ideal for blending and finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data