Motion
15860 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1"X3/16"6A FIN

3M
15860 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1"X3/16"6A FIN

Scotch-Brite™ EXL Unitized Wheel, 1 in x 1 in x 3/16 in 6A FIN, 50 per case, Custom
Mi Item #02714154
MFR #15860 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1"X3/16"6A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15860 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1"X3/16"6A FIN

Scotch-Brite™ EXL Unitized Wheel, 1 in x 1 in x 3/16 in 6A FIN, 50 per case, Custom
Mi Item #02714154
MFR #15860 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1"X3/16"6A FIN

Mfr description
15860 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    0.18 in
  • Wheel Diameter  
    1 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Fine
  • Long Description
    The 15860 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1"X3/16"6A FIN is a unitized non-woven deburring wheel featuring a 1 in wheel diameter, 1 in wheel thickness, 0.18 in center hole diameter, and Fine grade, suitable for precision finishing.
  • Manufacturer Stock Number
    61500083466
  • Manufacturer Upc Number
    00048011158600
  • Material
    Aluminum Oxide
  • Max Rpm
    35100 rpm
  • UPC_NO
    00048011158600
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)