Motion
15865 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1/8"X1/8"6S FIN

3M
15865 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1/8"X1/8"6S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 6S Fine, 1 in x 1/8 in x 1/8 in, 100 per case
MI ITEM #02714156
MFR #15865 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1/8"X1/8"6S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15865 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1/8"X1/8"6S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 6S Fine, 1 in x 1/8 in x 1/8 in, 100 per case
MI ITEM #02714156
MFR #15865 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1/8"X1/8"6S FIN

Mfr description
15865 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    0.12 in
  • Overall Diameter
    1 in
  • Overall Width
    0.125 in
  • Wheel Diameter  
    1 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 15865 SCOTCH-BRITE EXL UNITIZED WHEEL 1"X1/8"X1/8"6S FIN is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 1 in wheel diameter, 1/8 in wheel thickness, 0.12 in center hole diameter, and Fine grade, suitable for precision finishing.
  • Manufacturer Stock Number
    61500083516
  • Manufacturer Upc Number
    00048011158655
  • Material
    Silicon Carbide
  • Max Rpm
    35100 rpm
  • UPC_NO
    00048011158655
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)