Motion
15897

3M
15897

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, 20-1/2 in Belt Length, 3/4 in Belt Width
Mi Item #02714170
MFR #15897
Price$23.97/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15897

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, 20-1/2 in Belt Length, 3/4 in Belt Width
Mi Item #02714170
MFR #15897

Mfr description
15897 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.97/bt

Specifications

Dimensions

  • Belt Length
    20-1/2 in
  • Belt Width
    3/4 in
  • Overall Length
    20.5 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    61500083839
  • Manufacturer Upc Number
    00048011158976
  • Product Types
    Surface Conditioning Belt
  • UPC_NO
    00048011158976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)