Motion
15898 SCOTCH-BRITE SURFACE CONDITIONING BELT 3/4"X18"S SFN

3M
15898 SCOTCH-BRITE SURFACE CONDITIONING BELT 3/4"X18"S SFN

Scotch-Brite™ Surface Conditioning Belt, SC-BS, SiC Super Fine, 3/4 in x 18 in, 20 per case
MI ITEM #02714171
MFR #15898 SCOTCH-BRITE SURFACE CONDITIONING BELT 3/4"X18"S SFN
List Price$21.05/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15898 SCOTCH-BRITE SURFACE CONDITIONING BELT 3/4"X18"S SFN

Scotch-Brite™ Surface Conditioning Belt, SC-BS, SiC Super Fine, 3/4 in x 18 in, 20 per case
MI ITEM #02714171
MFR #15898 SCOTCH-BRITE SURFACE CONDITIONING BELT 3/4"X18"S SFN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.05/bt for your price

Overview

Mfr description
15898 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Belt Length
    18 in
  • Belt Width
    3/4 in
  • Grade
    Super Fine
  • Manufacturer Stock Number
    61500083847
  • Manufacturer Upc Number
    00048011158983
  • UPC_NO
    00048011158983
  • Overall Length
    18 in
  • Overall Width
    0.75 in
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought