Motion
15914 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TR 3"XNH A MED

3M
15914 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TR 3"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 3.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
Mi Item #02714179
MFR #15914 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TR 3"XNH A MED
Price$6.49/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15914 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TR 3"XNH A MED

Scotch-Brite® Roloc™ Quick Change Disc - 3.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
Mi Item #02714179
MFR #15914 SCOTCH-BRITE ROLOC HIGH STRENGTH DISC TR 3"XNH A MED

Mfr description
15914 SCOTCH-BRITE ROLOC HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, tough disc deburrs, cleans and provides satin finishes
  • Conformable, open-web disc combined with 3M™ Roloc™ backing allows for aggressive cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.49/dc

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Deburring, Finishing, Surface Preparation
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500083995
  • Manufacturer Upc Number
    00048011159140
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00048011159140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)