Motion
15918 SCOTCH-BRITE ROLOC TS HIGH STRENGTH DISC 3"XNH A MED

3M
15918 SCOTCH-BRITE ROLOC TS HIGH STRENGTH DISC 3"XNH A MED

Scotch-Brite™ Roloc™ High Strength Disc, HS-DR, A/O, Medium, TS, 3 in, 25 per inner, 100 per case
Mi Item #02714181
MFR #15918 SCOTCH-BRITE ROLOC TS HIGH STRENGTH DISC 3"XNH A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15918 SCOTCH-BRITE ROLOC TS HIGH STRENGTH DISC 3"XNH A MED

Scotch-Brite™ Roloc™ High Strength Disc, HS-DR, A/O, Medium, TS, 3 in, 25 per inner, 100 per case
Mi Item #02714181
MFR #15918 SCOTCH-BRITE ROLOC TS HIGH STRENGTH DISC 3"XNH A MED

Mfr description
15918 SCOTCH-BRITE ROLOC TS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, tough disc deburrs, cleans and provides satin finishes
  • Conformable, open-web disc combined with 3M™ Roloc™ backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500084035
  • Manufacturer Upc Number
    00048011159188
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00048011159188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)