Motion
15929 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1"X42"A MED

3M
15929 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1"X42"A MED

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 1 in x 42 in, 10 per case
Mi Item #02714187
MFR #15929 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1"X42"A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15929 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1"X42"A MED

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 1 in x 42 in, 10 per case
Mi Item #02714187
MFR #15929 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 1"X42"A MED

Mfr description
15929 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    42 in
  • Belt Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Grade
    Medium
  • Manufacturer Stock Number
    61500084142
  • Manufacturer Upc Number
    00048011159294
  • UPC_NO
    00048011159294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)