Motion
15967 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 6"X48"A VFN

3M
15967 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 6"X48"A VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Very Fine, 6 in x 48 in, 5 per case
MI ITEM #02714211
MFR #15967 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 6"X48"A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15967 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 6"X48"A VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Very Fine, 6 in x 48 in, 5 per case
MI ITEM #02714211
MFR #15967 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 6"X48"A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    48 in
  • Belt Width
    6 in
  • Overall Length
    48 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Blue
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500084522
  • Manufacturer Upc Number
    00048011159676
  • UPC_NO
    00048011159676

Overview

Mfr description
15967 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought