Motion
15968 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 6"X48"A CRS

3M
15968 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 6"X48"A CRS

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Coarse, 6 in x 48 in, 5 per case
Mi Item #02714212
MFR #15968 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 6"X48"A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15968 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 6"X48"A CRS

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Coarse, 6 in x 48 in, 5 per case
Mi Item #02714212
MFR #15968 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 6"X48"A CRS

Mfr description
15968 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    48 in
  • Belt Width
    6 in
  • Overall Length
    48 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500084530
  • Manufacturer Upc Number
    00048011159683
  • UPC_NO
    00048011159683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)