Specifications
Dimensions
- Belt Length48 in
- Belt Width19 in
- Overall Length48 in
- Overall Width19 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeNon-Woven
- ApplicationSurface Conditioning
- ColorRed
- GradeMedium
- Manufacturer Stock Number61500084639
- Manufacturer Upc Number00048011159782
- UPC_NO00048011159782
Overview
Mfr description
15978 SCOTCH-BRITE SURFACE CONDITIONING
- For industrial/occupational use only. Not for consumer sale or use.
- Durable cloth / polyester scrim backing is ideal for low-stretch applications
- May be used on a variety of substrates, from stainless steel to brass
- Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
- Springy non-woven nylon fibers finish while maintaining the geometry of the piece
- Open web is load resistant, prolonging abrasive service life