Motion
15981 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 36"X75"A VFN

3M
15981 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 36"X75"A VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Very Fine, 36 in x 75 in, 1 per case
MI ITEM #02714222
MFR #15981 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 36"X75"A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15981 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 36"X75"A VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Very Fine, 36 in x 75 in, 1 per case
MI ITEM #02714222
MFR #15981 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 36"X75"A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15981 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    75 in
  • Belt Width
    36 in
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500084662
  • Manufacturer Upc Number
    00048011159812
  • UPC_NO
    00048011159812
  • Overall Length
    75 in
  • Overall Width
    36 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought