Motion
15983 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X60"S SFN

3M
15983 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X60"S SFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, SiC Super Fine, 37 in x 60 in, 1 per case
Mi Item #02714223
MFR #15983 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X60"S SFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15983 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X60"S SFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, SiC Super Fine, 37 in x 60 in, 1 per case
Mi Item #02714223
MFR #15983 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X60"S SFN

Mfr description
15983 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    60 in
  • Belt Width
    37 in
  • Overall Length
    60 in
  • Overall Width
    37 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Gray
  • Grade
    Super Fine
  • Manufacturer Stock Number
    61500084688
  • Manufacturer Upc Number
    00048011159836
  • UPC_NO
    00048011159836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)