Motion
7010330622 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND HS DISC, 840322,

3M
7010330622 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND HS DISC, 840322,

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #02714231
MFR #7010330622 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND HS DISC, 840322,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330622 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND HS DISC, 840322,

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #02714231
MFR #7010330622 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND HS DISC, 840322,

Mfr description
7010330622 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115331015
  • UPC_NO
    00051115331015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)