Specifications
Dimensions
- Center Hole Diameter3/4 in
- Disc Diameter10 in
- Overall Diameter10 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeNon-Woven
- ColorRed
- Disc ColorMaroon
- GradeVery Fine
- Includes Center HoleCenter Hole Included
- Manufacturer Package Quantity50
- Manufacturer Stock Number61500085131
- Manufacturer Upc Number00048011160306
- Max Rpm2300 rpm
- UPC_NO00048011160306
Overview
Mfr description
16030 SCOTCH-BRITE HIGH STRENGTH
- For industrial/occupational use only. Not for consumer sale or use.
- Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
- Conformable disc with wear-resistant edge provides consistent finishes and long disc life
- Can be stacked to expand use or cover larger surface areas
- Load resistance extends cut rate throughout the life of the disc
- Tough, non-woven material allows heavy-duty use