Motion
16041 SCOTCH-BRITE HIGH GLOSS DISC 7"XNH

3M
16041 SCOTCH-BRITE HIGH GLOSS DISC 7"XNH

Scotch-Brite™ High Gloss Disc, HG-DC, 7 in x NH, 50 per case
MI ITEM #02714245
MFR #16041 SCOTCH-BRITE HIGH GLOSS DISC 7"XNH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16041 SCOTCH-BRITE HIGH GLOSS DISC 7"XNH

Scotch-Brite™ High Gloss Disc, HG-DC, 7 in x NH, 50 per case
MI ITEM #02714245
MFR #16041 SCOTCH-BRITE HIGH GLOSS DISC 7"XNH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16041 SCOTCH-BRITE HIGH GLOSS DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft non-woven material is ideal for applying compounds and polishes to create a high gloss finish
  • Spongy, buoyant web offers a high degree of conformability to finish irregular surfaces and access hard-to-reach areas
  • Suitable for use with portable tool like a disc sander
  • Open web material holds compounding material or polish for uniform distribution
  • Suitable for metal, wood finishes, plastic, fiberglass, primer and paints

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Max Rpm
    3300 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Orange
  • Manufacturer Stock Number
    61500085255
  • Manufacturer Upc Number
    00048011160412
  • UPC_NO
    00048011160412
  • Color
    Orange
  • Manufacturer Package Quantity
    50
  • Overall Diameter
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text