Motion
7100240763 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON ROLL, 0.787 IN X 50 FT

3M
7100240763 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON ROLL, 0.787 IN X 50 FT

3M™ Diamond Lapping Film 661X, 6.0 Micron Roll, 0.787 in x 50 ft x 3 in, Keyed Core, ASO
MI ITEM #02714246
MFR #7100240763 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON ROLL, 0.787 IN X 50 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100240763 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON ROLL, 0.787 IN X 50 FT

3M™ Diamond Lapping Film 661X, 6.0 Micron Roll, 0.787 in x 50 ft x 3 in, Keyed Core, ASO
MI ITEM #02714246
MFR #7100240763 3M DIAMOND LAPPING FILM 661X, 6.0 MICRON ROLL, 0.787 IN X 50 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100240763 3M DIAMOND LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Manufacturer Stock Number
    61500085297
  • Manufacturer Upc Number
    00638060905043
  • UPC_NO
    00638060905043
  • Disc Diameter
    12 in
  • Grade
    Extra Coarse
  • Weight
    0.141 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text