Motion
7000120760

3M
7000120760

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 5 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Brown Color
Mi Item #02714247
MFR #7000120760
Price$10.34/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120760

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 5 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Brown Color
Mi Item #02714247
MFR #7000120760

Mfr description
16047 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.34/dc

Specifications

Dimensions

  • Arbor Size
    0.8750 in, 22.22 mm
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Cleaning, Deburring, Finishing, Grinding, Polishing, Radiusing, Refining, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Brown
  • Disc Attachment Type
    Loop
  • Grade
    Coarse
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500085313
  • Manufacturer Upc Number
    00048011160474
  • Material Application
    Aluminum, Mild Steel, Nickel Alloy, Stainless Steel, Titanium
  • Max Rpm
    10000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011160474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)