Motion
16053 SCOTCH-BRITE EXL UNITIZED WHEEL 1-1/2"X1/4"X3/16"2A MED

3M
16053 SCOTCH-BRITE EXL UNITIZED WHEEL 1-1/2"X1/4"X3/16"2A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2A Medium, 1-1/2 in x 1/4 in x 3/16 in, 80 per case
Mi Item #02714250
MFR #16053 SCOTCH-BRITE EXL UNITIZED WHEEL 1-1/2"X1/4"X3/16"2A MED
Price$9.01/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16053 SCOTCH-BRITE EXL UNITIZED WHEEL 1-1/2"X1/4"X3/16"2A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2A Medium, 1-1/2 in x 1/4 in x 3/16 in, 80 per case
Mi Item #02714250
MFR #16053 SCOTCH-BRITE EXL UNITIZED WHEEL 1-1/2"X1/4"X3/16"2A MED

Mfr description
16053 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.01/wh

Specifications

Dimensions

  • Center Hole Diameter  
    0.18 in
  • Overall Diameter
    1.5 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    1-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 16053 SCOTCH-BRITE EXL Unitized Wheel 1-1/2"X1/4"X3/16"2A MED is a Unitized Non-Woven or Deburring Wheel composed of Aluminum Oxide abrasive with a 0.18 in center hole diameter, Medium grade, 1-1/2 in wheel diameter, and 1/4 in wheel thickness in a Unitized structure, intended for controlled deburring, blending, and finishing of small components.
  • Manufacturer Stock Number
    61500085396
  • Manufacturer Upc Number
    00048011160535
  • Material
    Aluminum Oxide
  • Max Rpm
    18100 rpm
  • UPC_NO
    00048011160535
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)