Motion
7000120762

3M
7000120762

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Talc Material, 12 in Long, 6 in Wide, 50
Mi Item #02714251
MFR #7000120762
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120762

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Talc Material, 12 in Long, 6 in Wide, 50
Mi Item #02714251
MFR #7000120762

Mfr description
16064 SCOTCH-BRITE CLEAN & FINISH SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive mineral adhered to non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Can be used with polishing compounds to create a gloss finish on wood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    12 in
  • Overall Width
    6 in
  • Sheet Length
    12 in
  • Sheet Width
    6 in

Details

  • Abrasive Material
    Talc
  • Abrasive Type
    Non-Woven
  • Application
    Finishing, Sanding, Surface Preparation
  • Backing Material
    Non-Woven
  • Coat Density
    Open Coat
  • Grade
    Ultra Fine
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    61500085495
  • Manufacturer Upc Number
    00048011160641
  • Material
    Talc
  • Number of Sheets
    50
  • UPC_NO
    00048011160641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)