Motion
7010330489 STANDARD ABRASIVES CARTRIDGE ROII MANDREL 710893, 1/8 IN X 1/2 I

3M
7010330489 STANDARD ABRASIVES CARTRIDGE ROII MANDREL 710893, 1/8 IN X 1/2 I

Standard Abrasives™ Cartridge RoII Mandrel 710893, 1/8 in x 1/2 in x 1/8 in x 1 in x 2-1/2 in CM-3, 1 per case
MI ITEM #02714257
MFR #7010330489 STANDARD ABRASIVES CARTRIDGE ROII MANDREL 710893, 1/8 IN X 1/2 I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330489 STANDARD ABRASIVES CARTRIDGE ROII MANDREL 710893, 1/8 IN X 1/2 I

Standard Abrasives™ Cartridge RoII Mandrel 710893, 1/8 in x 1/2 in x 1/8 in x 1 in x 2-1/2 in CM-3, 1 per case
MI ITEM #02714257
MFR #7010330489 STANDARD ABRASIVES CARTRIDGE ROII MANDREL 710893, 1/8 IN X 1/2 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010330489 STANDARD ABRASIVES CARTRIDGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fits all Standard Abrasives™ Straight, Full Tapered and Half Tapered Cartridge Rolls
  • Shank of the mandrel is secured into the collet assembly or drill chuck of a rotary power tool
  • Mandrel enables access to tight spaces with a cartridge roll
  • Comes in various pilot diameters and lengths to fit different cartridge rolls
  • Made of plated steel for enhanced durability

Specifications

  • Overall Length
    2.5 in
  • Manufacturer Upc Number
    00051115375255
  • UPC_NO
    00051115375255

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought