Motion
16302 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 3"X132"A CRS

3M
16302 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 3"X132"A CRS

Scotch-Brite™ Surface Conditioning Film Backed Belt, 3 in x 132 in, A CRS, 5 per case
MI ITEM #02714268
MFR #16302 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 3"X132"A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16302 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 3"X132"A CRS

Scotch-Brite™ Surface Conditioning Film Backed Belt, 3 in x 132 in, A CRS, 5 per case
MI ITEM #02714268
MFR #16302 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 3"X132"A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16302 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great multi-purpose belt, ideal for cleaning, finishing, blending and deburring
  • Nylon film backing is stretch resistant for close, ongoing cutting action
  • The film backed belts work great on stroke sanders when reduced friction on the back of the belt is desired
  • Gaps between nylon fibers allow debris to escape, helping to reduce loading
  • Fibers break down gradually to reveal fresh mineral, producing consistent cuts
  • Available in a range of grades, minerals and converted forms

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Backing Material
    Film
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500088051
  • Manufacturer Upc Number
    00048011163024
  • UPC_NO
    00048011163024
  • Overall Length
    132 in
  • Overall Width
    3 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought