Motion
16315 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 4"X132"A VFN

3M
16315 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 4"X132"A VFN

Scotch-Brite™ Surface Conditioning Film Backed Belt, SC-BF, A/O Very Fine, 4 in x 132 in, 5 per case
Mi Item #02714273
MFR #16315 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 4"X132"A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16315 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 4"X132"A VFN

Scotch-Brite™ Surface Conditioning Film Backed Belt, SC-BF, A/O Very Fine, 4 in x 132 in, 5 per case
Mi Item #02714273
MFR #16315 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 4"X132"A VFN

Mfr description
16315 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great multi-purpose belt, ideal for cleaning, finishing, blending and deburring
  • Nylon film backing is stretch resistant for close, ongoing cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    132 in
  • Belt Width
    4 in
  • Overall Length
    132 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Backing Material
    Film
  • Color
    Blue
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500088184
  • Manufacturer Upc Number
    00048011163154
  • UPC_NO
    00048011163154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)