Motion
16317

3M
16317

Scotch-Brite™ Surface Conditioning Film Backed Belt, 4 in x 132 in, A CRS, 5 per case
Mi Item #02714275
MFR #16317
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16317

Scotch-Brite™ Surface Conditioning Film Backed Belt, 4 in x 132 in, A CRS, 5 per case
Mi Item #02714275
MFR #16317

Mfr description
16317 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great multi-purpose belt, ideal for cleaning, finishing, blending and deburring
  • Nylon film backing is stretch resistant for close, ongoing cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    132 in
  • Belt Width
    4 in
  • Overall Length
    132 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Backing Material
    Film
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500088200
  • Manufacturer Upc Number
    00048011163178
  • Package Quantity
    5
  • Product Types
    Film Backed Belt
  • UPC_NO
    00048011163178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)