Motion
16327 SCOTCH-BRITE SST DEBURRING WHEEL 12"X6"X5"8S FIN

3M
16327 SCOTCH-BRITE SST DEBURRING WHEEL 12"X6"X5"8S FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 8S Fine, 12 in x 6 in x 5 in, 1 per case
MI ITEM #02714280
MFR #16327 SCOTCH-BRITE SST DEBURRING WHEEL 12"X6"X5"8S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16327 SCOTCH-BRITE SST DEBURRING WHEEL 12"X6"X5"8S FIN

Scotch-Brite™ SST Deburring Wheel, ST-WL, 8S Fine, 12 in x 6 in x 5 in, 1 per case
MI ITEM #02714280
MFR #16327 SCOTCH-BRITE SST DEBURRING WHEEL 12"X6"X5"8S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12 in
  • Overall Width
    6 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 16327 SCOTCH-BRITE SST DEBURRING WHEEL 12"X6"X5"8S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 12 in wheel diameter, 6 in wheel thickness, 5 in center hole diameter, and Fine grade, suitable for heavy-duty finishing.
  • Manufacturer Stock Number
    61500088309
  • Manufacturer Upc Number
    00048011163277
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011163277
  • Wheel Type
    Convolute

Overview

Mfr description
16327 SCOTCH-BRITE SST DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
  • Deburrs and finishes demanding alloys
  • Higher density wheel that retains conformability for finishing intricate geometries and contours

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought