Motion
7010368330 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840396, SIC C

3M
7010368330 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840396, SIC C

Quick Change Disc - Silicon Carbide Abrasive Material, Blue Color
Mi Item #02714294
MFR #7010368330 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840396, SIC C
Price$11.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368330 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840396, SIC C

Quick Change Disc - Silicon Carbide Abrasive Material, Blue Color
Mi Item #02714294
MFR #7010368330 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840396, SIC C

Mfr description
7010368330 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can be used for cleaning, finishing and blending on fiberglass or metals
  • Open abrasive design resists loading for faster cut rates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.24/each

Specifications

Dimensions

  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Blue
  • Manufacturer Upc Number
    00051115351433
  • UPC_NO
    00051115351433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)