1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010368493 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 842434, 3 IN CR
Aluminum Oxide Abrasive Material
Mi Item #
02714300
MFR #
7010368493 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 842434, 3 IN CR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
3M 7010368493 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 842434, 3 IN CR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010368493 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 842434, 3 IN CR
Aluminum Oxide Abrasive Material
Mi Item #
02714300
MFR #
7010368493 STANDARD ABRASIVES SURFACE CONDITIONING RC DISC, 842434, 3 IN CR
Mfr description
7010368493 STANDARD ABRASIVES SURFACE
For industrial/occupational use only. Not for consumer sale or use.
High edge durability and flexibility
Designed for blending, coating removal, finishing, and light deburring
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Diameter
3 in
Details
Abrasive Material
Aluminum Oxide
Manufacturer Upc Number
00051115357763
UPC_NO
00051115357763
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items