Motion
16383 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 37"X60"A MED

3M
16383 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 37"X60"A MED

Scotch-Brite™ Surface Conditioning Film Backed Belt, SC-BF, A/O Medium, 37 in x 60 in, 1 per case
MI ITEM #02714304
MFR #16383 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 37"X60"A MED
List Price$1,242.40/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16383 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 37"X60"A MED

Scotch-Brite™ Surface Conditioning Film Backed Belt, SC-BF, A/O Medium, 37 in x 60 in, 1 per case
MI ITEM #02714304
MFR #16383 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 37"X60"A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,242.40/bt for your price

Overview

Mfr description
16383 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great multi-purpose belt, ideal for cleaning, finishing, blending and deburring
  • Nylon film backing is stretch resistant for close, ongoing cutting action
  • The film backed belts work great on stroke sanders when reduced friction on the back of the belt is desired
  • Gaps between nylon fibers allow debris to escape, helping to reduce loading
  • Fibers break down gradually to reveal fresh mineral, producing consistent cuts
  • Available in a range of grades, minerals and converted forms

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Backing Material
    Film
  • Grade
    Medium
  • Manufacturer Stock Number
    61500089042
  • Manufacturer Upc Number
    00048011163833
  • UPC_NO
    00048011163833
  • Overall Length
    60 in
  • Overall Width
    37 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text