Overview
Mfr description
16405 SCOTCH-BRITE EXL DEBURRING WHEEL
- For industrial/occupational use only. Not for consumer sale or use.
- Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
- Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
- Unique resin system minimizes smearing, reducing time spent cleaning surfaces
- Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates
Specifications
- Abrasive MaterialAluminum Oxide
- Wheel TypeUnitized
- Center Hole Diameter
- MaterialAluminum Oxide
- GradeAssorted
- Manufacturer Stock Number61500089331
- Manufacturer Upc Number00048011164052
- UPC_NO00048011164052
- ColorGray
- Long DescriptionThe 7000120777 is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 1.0000 in center hole diameter and Assorted grade construction, commonly used for blending, surface preparation, and general deburring applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data