Motion
7100141919

3M
7100141919

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 8 in Wide , 30 ft Long
Mi Item #02714309
MFR #7100141919
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141919

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 8 in Wide , 30 ft Long
Mi Item #02714309
MFR #7100141919

Mfr description
16407 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, high strength material is adaptable to a wide range of applications and tools
  • Can be folded, stacked or rolled, for cleaning or fine finishing on flat, irregular or contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    8 in
  • Roll Length
    30 ft
  • Roll Width
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500085164
  • Manufacturer Upc Number
    00048011164076
  • Number Of Pieces
    2
  • UPC_NO
    00048011164076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)