Motion
16416 SCOTCH-BRITE CUT & POLISH WHEEL 10"X6"X5"5A FIN

3M
16416 SCOTCH-BRITE CUT & POLISH WHEEL 10"X6"X5"5A FIN

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 5A Fine, 10 in x 6 in x 5 in, 1 per case
Mi Item #02714312
MFR #16416 SCOTCH-BRITE CUT & POLISH WHEEL 10"X6"X5"5A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16416 SCOTCH-BRITE CUT & POLISH WHEEL 10"X6"X5"5A FIN

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 5A Fine, 10 in x 6 in x 5 in, 1 per case
Mi Item #02714312
MFR #16416 SCOTCH-BRITE CUT & POLISH WHEEL 10"X6"X5"5A FIN

Mfr description
16416 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    10 in
  • Overall Width
    6 in
  • Wheel Diameter  
    10 in
  • Wheel Thickness  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Fine
  • Long Description
    The 16416 SCOTCH-BRITE CUT & POLISH WHEEL 10"X6"X5"5A FIN is a non-woven deburring wheel made with Aluminum Oxide abrasive featuring a 10 in wheel diameter, 6 in wheel thickness, 5 in center hole diameter, and Fine grade, suitable for cut and polish finishing and surface conditioning.
  • Manufacturer Stock Number
    61500089497
  • Manufacturer Upc Number
    00048011164168
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • UPC_NO
    00048011164168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)